Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WBB329281

MPN #: 31642

RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity

Product Description
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.

PRICE
$119.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Pipe/Tube Size1/4" - 2-5/8"
Tube Outside Diameter1/4 in (Min), 2 5/8 in (Max)

Product Details

Cut TypeWheel Cut
Cutting DirectionStraight
MechanismAdjustable Screw
ApplicationMetallic Tubing
Series152
Tool MaterialMetallic Tubing
Handle TypeScrew Knob
Standard WheelE-3469
IncludesE-3469 Wheel
DescriptionQuick-Acting Tubing Cutter
Package Quantity1
Manufacturers Part Number31642
Number of Wheels1
BrandRIDGID

Warranty

WarrantyLifetime