x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Tool Box Accessory for RT1000

RIDGID® Tool Box Accessory for RT1000

Item #: WBB839764

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIDGID® Model No. RT1000 Tapping Tool

The Model RT1000 Mini Tapping Tool is ideal for branching pressurized water lines. With 1" tapping capacity and the ability to drill into most pipe materials, the lightweight compact and corrosion-resistant design of the RT1000 is the perfect tool for branching pressurized pipe when system shut down is out of the question. Features Compact and lightweight, the tool is great for tight quarters and awkward locations. Sturdy machined construction and corrosion-resistant materials combine to provide dependable lifelong operation. Independent cutter feed mechanism gives the operator full control of drilling to optimize cutter performance and service life. Taps steel, cast iron, ductile iron and plastic pipe. Coupon retaining bits give you the confidence that the coupon will not be dropped in the pipe, preventing medium contamination or possible damage of downstream equipment. Specifications Tapping Capacity: 3/4 - 1". Mounting: Saddle, Welded Nipple, Weld-o-let®, Thread-o-let®. Activation: Hand Ratchet, Air Ratchet, Right angle Drill. Cutter Feed: Rotation of sleeve around an Acme threaded barrel. Pressure: Water, 150 psig @ 100°F. Steam, Air: 100 psig @ 370°F. Standard Equipment Model RT1000 Mini Tap Tool. RT1000 Tapping Tool Only. 3/4", 1" CTS Corporation Adapter. Small Shaft Extension. Small Saw Arbor. 1/4" Pilot Bit. Ratchet Wrench. (2) Spud Wrenches. Tool Box.Note: Cutters are not included. Note: The RT1000 uses the same drills and hole saws as the RT3422 and the MLT3401 saddle tapping tool. The RT1000's maximum capacity is 1".

  • DESCRIPTION Tapping Tool
  • SERIES -
  • PACKAGE QUANTITY 1
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • BRAND RIDGID
  • MANUFACTURERS PART NUMBER 83307
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Tool Box Accessory for RT1000

RIDGID® Tool Box Accessory for RT1000

Item #: WBB839764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant