x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. RT3422 Tapping Tool CTS Set, Flared, 3/4"-2"

RIDGID® Model No. RT3422 Tapping Tool CTS Set, Flared, 3/4"-2"

Item #: WBB839736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,476.00

$746.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The Model RT3422 is designed for branching pressurized water, steam and natural gas mains. With up to 2" capacity, corrosion-proof design, ability to handle most types of material and lightweight, the Model RT3422 is the tool to meet your tapping needs.

Features & Benefits:
  • Easy to use. At only 21", this lightweight and compact tool is great for tight quarters and awkward locations.
  • Heavy-duty design. Sturdy machined, corrosion-resistant materials for dependable lifelong benefits. Built-in bleed valve allows for easy purge of chips.
  • Independent cutter feed gives the operator total independent control of the cutter feed rotation for optimal saw life.
  • Taps a variety of materials including steel, cast iron, ductile iron and plastic pipe.
  • Versatility. The RT3422 is capable of tapping mains of water up to 500 psig and steam, air and natural gas up to 150 psig.
  • Coupon retaining bits. Exclusive pilot bits give you the confidence that the coupon will not be dropped in the pipe, preventing medium contamination or possible damage of downstream equipment.
Specifications:
  • Tapping Capacity: 3/4 - 2".
  • Mounting Saddle, welded nipple, Weld-o-let®, Thread-o-let®.
  • Cutter Travel 14".
  • Activation Hand ratchet, air ratchet, right angle drill.
  • Cutter Feed Rotation of sleeve around an Acme threaded barrel.
  • Pressure: Water - 500 psig @ 100°F / Steam, air and natural Gas - 150 psig @ 370°F.
Standard Equipment:
  • 83307 - RT 1000 Tool Box
  • 76022 - 11/16" Ratchet Wrench
  • 76027 - Coupon Retaining 1/4" Pilot
  • 76032 - Coupon Retaining 3/8" Pilot
  • 76047 - Small Shaft Extension for 5/8" - 1 3/16" Hole Saws
  • 76037 - Small Arbor for 5/8" - 1 3/16" Hole Saws
  • 76052 - Large Shaft Extension for 1 5/16" - 1 3/4" Hole Saws
  • 76042 - Large Arbor for 1 5/16" - 1 3/4" Hole Saws
  • 31400 - Spud Wrench
  • 76057 - CTS 3/4" Female Adapter
  • 76067 - CTS 1" Female Adapter
  • 76072 - CTS 1 1/4" Female Adapter
  • 76077 - CTS 1 1/2" Female Adapter
  • 76082 - CTS 2" Female Adapter


  • DESCRIPTION Female Tapping Tool (CTS Set)
  • SERIES RT3422
  • CAPACITY 2"
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • BRAND RIDGID
  • MANUFACTURERS PART NUMBER 91192
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. RT3422 Tapping Tool CTS Set, Flared, 3/4"-2"

RIDGID® Model No. RT3422 Tapping Tool CTS Set, Flared, 3/4"-2"

Item #: WBB839736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant