Model # :WB988676
MPN #: SC1836-8
Service Cart w/5 Shelves & Polyolefin Wheels, 3000 lb. Capacity, 36"L x 18"W x 69-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
All shelves have a 2" upward lip and are fabricated from thick 12 gauge steel for industrial applications. A hefty ¾" round steel push handle for easy operation. Rolls smoothly with 2 swivel, 2 rigid ball bearing casters. Shipped assembled. Gray enamel finish. Made in USA.
PRICE
$769.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Height | 69-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 220 lbs |
| Wheel Diameter | 8 in |
| Shelf Spacing | 12 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | SC1836-8 |
| Shelf Material | Steel |
Warranty
| Warranty | 2 yr |