Preconfigured Cubicle Workstations
Select
Cubicle workstation kits offer a convenient and efficient solution for setting up modular offices, conference rooms, and other workspaces with ease. Available in diverse industrial or commercial-grade configurations, these kits come in multiple sizes and colors to suit various preferences. Choose from standard office sizes, wrap-around options, center ""hubs"" adaptable for multiple cubicle configurations, and more. Perfect for customizing office environments to suit individual needs and preferences.
Filters
Height
Width
Type
Color
Style
Collection
Interion® Pre-Configured Side-by-Side Workstations

Interion® Pre-Configured Side-by-Side Workstations are a great way to maximize office space. They are designed to integrate seamlessly with each other, and the pre-configured design makes them simple to install. They are available in multiple depths, widths, and heights making them suitable for offices of all sizes.
| Compare | Image | Height | Width | Color | Style | Type | Partition Style | Price | Model # | Add-Ons | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 60 in | 72 in | Starter Kit | Full Fabric | Non-Powered Without Base | $1,149.00 | WB236619GY | ![]() | ![]() | ![]() | ||||
![]() | 60 in | 72 in | Starter Kit | Full Fabric | Non-Powered Without Base | $1,649.00 | WB236625GY | ![]() | ![]() | ![]() | ||||
![]() | 60 in | 72 in | Starter Kit | Full Fabric | Non-Powered Without Base | $1,299.00 | WB236621GY | ![]() | ![]() | ![]() | ||||
![]() | 60 in | 96 in | Starter Kit | Full Fabric | Non-Powered Without Base | $1,949.00 | Ships Same Day WB236627BL | ![]() | ![]() | ![]() | ||||
![]() | 60 in | 96 in | Starter Kit | Full Fabric | Non-Powered Without Base | $1,749.00 | Ships Same Day WB236623GY | ![]() | ![]() | ![]() | ||||
![]() | 60 in | 120 in | Starter Kit | Full Fabric | Non-Powered Without Base | $2,199.00 | WB236629GY | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 72 in | Starter Kit | Full Fabric | Non-Powered Without Base | $1,599.00 | Ships Same Day WB236622BL | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 96 in | Starter Kit | Full Fabric | Non-Powered Without Base | $2,099.00 | Ships Same Day WB236624BL | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 96 in | Starter Kit | Full Fabric | Non-Powered Without Base | $2,249.00 | Ships Same Day WB236628BL | ![]() | ![]() | ![]() | ||||
![]() | 72 in | 120 in | Starter Kit | Full Fabric | Non-Powered Without Base | $2,549.00 | Ships Same Day WB236630GY | ![]() | ![]() | ![]() | ||||
Showing 1-10 of 14 results
Interion® Traditional Corner Room Dividers

Interion® traditional corner room dividers provide sturdy, sound-absorbing areas for office or cubicle spaces. Dividers are covered with heavy tackable liner for structural strength and support. Some models feature partial or full whiteboards and have no tackable liner. Available in many sizes to help you make the best use of your office space.
Showing 1-10 of 42 results
Interion® Traditional Deluxe Corner Room Dividers

The Interion® traditional deluxe corner room dividers allow you to create sectioned off areas in any office space. Dividers have a cherry finish wood accent cap, and are available in a range of materials. Panels connect easily with steel T-legs with all the necessary hardware to build a 90 degree partition. Available in various configurations.
Showing 1-10 of 42 results
Interion® Modern Workstations

Interion Modern Workstations are preconfigured cubicle kits designed to redefine contemporary office spaces. The kits come with configurable blue fabric panels, hardware, end caps, worktops & electrical access for a clean aesthetic. These modern modular workstations feature heavy-duty construction, providing stability and durability for everyday use.
Interion® Wellness Stations

Interion® Wellness Stations are preconfigured cubicle setups designed to create a private space for medical and other health needs. Each station is solidly constructed with heavy frames and liners for additional stability. Ideal for commercial spaces when administering vaccines, monitoring isolation, and more.




























