Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modine

Model # :WBB631189

MPN #: HSB290SB06SA

Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB290SB06SA, 29000 BTU

Product Description
Modine 29000 BTU Steam or Hot Water Unit Heater With Explosion Proof Motor

The Modine HSB290 Horizontal Hydronic Unit Heater Features:

  • Horizontal airflow
  • Top and bottom steel female pipe connections. This permits the unit to be rotated 360° without piping changes
  • Copper tubes
  • Aluminum fins
  • Adjustable louvers
  • Balanced fan
  • Fan guard
  • Motor and electrical junction box
  • Units have a 2-piece casing for easy coil access
  • HSB models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing the size of unit
  • Coil designed for greater water carrying capacity with lower friction loss
  • CSA certified.
  • MADE IN U.S.A. 1 Year Limited Warranty.

Click below to view the following:
PRICE
$6,189.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width26-1/2 in
Height38-1/2 in
Weight168 lbs
Fan Diameter24 in
Connection Size1-1/4 in
Max Mounting Height20 ft
Heat Throw46 ft

Product Details

TypeSteam & Hot Water Heater
Horsepower1/2 HP
Hot Water Final Air Temperature105 °F
ColorGray
Water Flow23.8 gal/min
Steam Final Air Temperature117 °F
Airflow DirectionHorizontal
Input (BTU/H) 2 lb Steam 60°F Entering Air290000 BTU/hr
Voltage115 V
MaterialSteel
Phase1
Manufacturers Part NumberHSB290SB06SA
Output (BTU) Hot Water 200°F In 60°F Entering Air228600 BTU
BrandModine

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA