Global Industrial
Model # :WB293283
Global Industrial Modular Bar Stack Rack, 16"W x 12"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
✓ 1250 lb. weight capacity
✓ Includes an open deck, 4 posts, and 2 end plates
✓ Stacks up to 5 units high
Simplify vertical storage of bars, channels, doors, angles, and pipes easily and efficiently with the Global Industrial Modular Bar Stack Rack. Lightweight, sturdy, and stackable, this all-steel bar rack is economically built to stack up to five units high, minimizing space occupancy while maximizing storage capabilities. Suitable for warehouses, workshops, and areas with specific space-saving storage requirements. Welded together with heavy-duty steel construction to ensure superior stability performance than traditional storage.
✓ Includes an open deck, 4 posts, and 2 end plates
✓ Stacks up to 5 units high
Simplify vertical storage of bars, channels, doors, angles, and pipes easily and efficiently with the Global Industrial Modular Bar Stack Rack. Lightweight, sturdy, and stackable, this all-steel bar rack is economically built to stack up to five units high, minimizing space occupancy while maximizing storage capabilities. Suitable for warehouses, workshops, and areas with specific space-saving storage requirements. Welded together with heavy-duty steel construction to ensure superior stability performance than traditional storage.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 12 in |
| Height | 14 in |
| Weight Capacity | 1250 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Rack |
| Color | Blue |
| Material | Steel |
| Deck Type | Open Deck |
| Manufacturers Part Number | 293283 |
| Brand | Global Industrial |
| Number of Stacks | Up to 5 |