Durable Corporation Cushion Tile Modular Drainage Standard Tile 1' X 1' Black 36/Case
Write a Review
|
Questions & Answers (0)
Product Description
Modular Drainage Matting Tiles
The 12" square tiles easily snap together to create drainage matting that fits your workspace. Large drainage openings, rugged plastic construction and an anti-slip texture make them ideal for industrial use such as greasy food service environments.
Optional ramps and corners (sold separately) provide a beveled edge in black or high visibility yellow. Sold 36 tiles to a case.
The 12" square tiles easily snap together to create drainage matting that fits your workspace. Large drainage openings, rugged plastic construction and an anti-slip texture make them ideal for industrial use such as greasy food service environments.
Optional ramps and corners (sold separately) provide a beveled edge in black or high visibility yellow. Sold 36 tiles to a case.
PRICE
$515.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 1 ft |
| Weight | 65 lbs |
| Size per Modular Piece | 12"x 12" |
| Thickness | 2-5/9 in |
Product Details
| Wet/Damp/Dry Rating | Wet |
| Component Type | Mat Tile |
| Surface Material | Vinyl |
| Placement | Center |
| Border Color Family | Black |
| Backing Material | Vinyl |
| Pattern | Waffle Grid Drainage Pattern |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Material | Plastic |
| Modular | Yes |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 805S1212BK |
| Indoor/Outdoor | Indoor |
| Brand | Durable Corporation |
| Type | Modular |
| Color | Black |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Modular Drainage Tile |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Manufacturing |