Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kraft Tool

Model # :WBB1639793

MPN #: WL069

Kraft Tool Co® EZ-Kneeler™ Kneeboard, 24" x 14", WL069

Product Description
Kraft Tool Co® WL069 EZ-Kneeler™ Kneeboard, 24" x 14"

Features:
  • Provides the knees comfortable support and protect - so no more sore knees! A 1-1/2" thick foam cushion provides knees with a comfortable support and protection
  • The 12-1/4" x 13-1/2" pad is securely fastened to a durable 14" x 24" tray
  • The lightweight polypropylene tray features hand holds for easy transport
  • The tray is washable and chemical resistant
  • The tray and pad are both washable and chemical resistant
  • A favorite of concrete finishers, tile installers, plumbers, electricians, gardners, and automotive mechanics
  • Proudly made in the USA
Kraft Tool Co.® has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for over 30 years.

PRICE
$22.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
22.00
Buy 6 units - 10 units
21.00Save $1.00 (5%)
Buy 11+ units
20.25Save $1.75 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width14 in
Weight2 lbs
Thickness2-5/8 in

Product Details

TypeKneeboard
ColorBlack
Surface MaterialClosed-Cell Foam
SeriesEZ-Kneeler™
Border Color FamilyBlack
Backing MaterialPolypropylene
PatternSmooth
Applicable MaterialsAuto Repair, Concrete Finishing, Gardening, Plumbing, And Tilesetting
MaterialPolypropylene
DescriptionKneeboard w/Cushion
Manufacturers Part NumberWL069
BrandKraft Tool