Strong Hold Modular Drawer Cabinet, 10 Drawers, 136 Compart, 30"W x 29"D x 60"H, Blue Handle/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's® Modular Drawer Storage Cabinet made from 14 GA steel with 10 drawers, Blue accent all steel handles, 3" integrated legs, and keyed lock. Made in the USA.
PRICE
$3,035.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 29 in |
| Height | 60 in |
| Weight | 636 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Stationary |
| Color | Gray/Blue |
| Drawer Material | Steel |
| Number of Drawers | 10 |
| Cabinet Type | Full Height |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 136 |
| Manufacturers Part Number | S3060-PPDAS-1001FS |
| Drawer Quantity (Drawer Height) | 2(2"), 3(3"), 3(5"), 1(7"), 1(9") |
| Base Type | Integrated Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |