Strong Hold Modular Drawer Cabinet, 11 Drawers, 95 Compart, 30"W x 29"D x 44"H, Red Handle/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's® Modular Drawer Storage Cabinet made from 14 GA steel with 11 drawers, red accent all steel handles, 3" integrated legs, and keyed lock. Made in the USA.
PRICE
$2,885.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 29 in |
| Height | 44 in |
| Weight | 586 lbs |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Stationary |
| Color | Gray/Red |
| Drawer Material | Steel |
| Dividers | Included |
| Number of Drawers | 11 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 95 |
| Manufacturers Part Number | S3044-PPDAS-1102DS |
| Drawer Quantity (Drawer Height) | 7(2"), 3(3"), 1(4") |
| Base Type | Integrated Legs |
| Brand | Strong Hold |