Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WB237265A

MPN #: R00DG-A031203

Rousseau Metal Drawer Divider Kit for 30"W Modular Drawer Cabinet, 3" Drawer Height, 16 Compartments

Product Description
Divider and Partition Kits for
Modular Drawer Cabinets
Includes Dividers that divide drawers lengthwise and Partitions that divide drawers widthwise. Great for compartmentalizing drawers for small parts storage. Dividers have a 45° angle at top for easy retrieval and identification of parts. Dividers are adjustable on 1/2" centers and Partitions on 1" centers. Dividers and Partitions are locked into place by a clip system. Gray color.

  • Nominal Outside Drawer Size: 30"W x 27"D
  • Inside Drawer Dimensions: 26"W x 24"D
  • 3" Drawer Face Height
  • 2" Usable Height
  • PRICE
    $74.95

    Min. purchase quantity is 2
    2
    2
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30 in
    Depth27 in
    Height3 in

    Product Details

    MaterialSteel
    ColorGray
    Manufacturers Part NumberR00DG-A031203
    Accessory TypeDivider
    BrandRousseau Metal