Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2688572

Global Industrial™ Modular Inplant Office W/2 Windows, Class C, 16'Wx10'D, Gray

Product Description
✓ Solid EPS core for excellent sound control & thermal insulation
✓ Industrial-strength aluminum frame
✓ Class C fire rating

Create fast, affordable office space anywhere you need it with the Global Industrial™ Modular Inplant Office. Constructed with an aluminum frame and easy-to-maintain Class C wall panels, this modular office features prefinished vinyl-covered hardboard laminated to an EPS core for excellent sound control and thermal insulation. Ideal for warehouses, factories, and other industrial facilities, this unit includes two windows with clear tempered glazing, a steel swing door, four power outlets, and two LED light fixtures. Limited 1-Year Warranty.

  • This product is final sale & cannot be returned
  • Includes everything you need to construct a complete four-wall enclosure
  • Sold as a complete system, no additions or customizations are available
  • Recommended clearance height is 9' to ensure the easy installation of the metal roof deck
  • PRICE
    $9,499.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width16
    Depth10
    Height8'2"
    Weight1,375 lbs
    Interior Height7'6" ft
    Ceiling Height8'2" ft
    Door Size3' X 6'8 in
    Wall Thickness1-3/4 in
    Clearance Height9'

    Product Details

    Frame Color FamilyGray
    Roof TypeMetal
    Number of Windows2
    Manufacturers Part NumberB2688572
    Wall MaterialVinyl Covered Hardboard
    Light Fixtures2
    BrandGlobal Industrial
    TypeFixed
    ColorGray
    STC Rating21
    Door MaterialSteel
    Number of Doors1
    Frame MaterialAluminum
    Outlets(4) 115V Duplex
    Door StyleSwing
    Layout4 Wall

    Warranty

    Warranty1 yr

    Compliance & Certifications

    Fire RatingClass C