Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2379084

Global Industrial™ Modular Wellness Center, Gray Vinyl Int & Ext, 12' x 12', 4-Wall, 3 Window

Product Description
Sold as complete system, no additions or customization available

Quickly and easily construct wellness check stations at your facility entrance. Customization not available.

Features:
  • Easy to maintain prefinished wall panels
  • Horizontal sliding windows facilitate temperature scanning or other interactions
  • Flexible design is easy to move
  • Modify or repurpose for other applications
Includes:
  • 2 Light Fixture (2' X 4' LED)
  • Recommend clearance height to be at least 9' to ensure the metal roof deck can be easily installed


PRICE
$11,749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 ft
Depth12 ft
Height8'2" ft
Weight2125 lbs
Interior Height7'6" ft
Ceiling Height7'6" ft
Door Size3' x 7' in
Wall Thickness3 in

Product Details

Assembly RequiredYes
Roof TypeMetal
Manufacturers Part NumberB2379084
Wall MaterialVinyl Covered Drywall
Light Fixtures2
BrandGlobal Industrial
ColorGray
Sound Rating31
STC Rating31
Country of OriginUSA
Door MaterialSteel
Number of Doors1
Frame MaterialAluminum
Outlets(3) 115V Duplex
Door StyleSwing
Layout4 Wall

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingClass A