SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H

Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H

Item #: WB695914SWBL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
  • Interion® Modular Partition Base Panel, 36"W x 38"H, Blue

    $466.95

  • Interion® Modular Partition Finished End Cap For 16"H Stacking Panel

    $13.95

Price: $297.95

Save $14.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

✓ Tempered glass
✓ Durable steel construction
✓ Clean and sophisticated aesthetic

Update the workspaces in your commercial office with the Interion® Modular Partition Stacking Panel with Glass. The panel's steel construction provides long-lasting stability, while the tempered glass allows light to come through while also promoting privacy. The panel's modern appearance instantly updates and organizes your interior. Users can combine them with the Interion® Modular Partition Stacking Panels to stack their space up to 70" H. 1-Year Limited Warranty.

Connectors include:
  • Straight line connector: 695879
  • 2-Way 90 Degree Connector: 695883
  • 3-Way 90 Degree Connector: 695884
  • 4-Way 90 Degree Connector: 695885

  • Each ending panel will require an End Cap to complete the run - 695887


    Help with space planning and renderings can be supplied upon request. Please contact our Sales Team Deal Desk at 1-888-978-7759.

    Weights & Dimensions

    • Window Thickness 1/4 in
    • Depth 3 in
    • Width 36 in
    • Window Size (W X H) 32.7 x 11.8 in
    • Height 16 in
    • Thickness 3 in

    Product Details

    • Collection Modern
    • Description Modular Stacking Panel with Glass
    • Partition Style Stacking Panel
    • Window Yes
    • Type Stacking Panel with Glass
    • Partition Type Stacking Panel
    • Frame Color Family Silver
    • Brand Interion By Global Industrial
    • Material Steel
    • Manufacturers Part Number 695914SWBL
    • Color Family Blue
    • Frame Material Steel
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H

    Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H

    Item #: WB695914SWBL

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Interion® Modular Partition Stacking Panel with Glass, 36"W x 16"H
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant