Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WB237220GY

MPN #: R5PDG-3008KD-71

Rousseau Modular Storage Drawer Cabinet 30x27x32, 6 Drawers (2 Sizes) w/o Divider, w/Lock, Gray

Product Description
Rousseau Metal R5PDG-3008 Modular Storage Drawer Cabinet 30x27x32, 6 Drawers (2 Sizes) w/o Divider, w/Lock, Gray

Organize and secure valuable tools, parts or assemblies with these all welded steel cabinets with an attractive refined appearance and heavy-duty construction. Super strong drawers hold 400 lbs., open easily on side mounted tracks and lock with a central cylinder lock. Drawers maximize storage space with full height sides, open 100% for full access and feature full width handles for better grip and flush, catch-free front.
Sturdy drawer cabinets have a reinforced base, are stackable, permit forklift access with a 2" front opening and feature a durable baked enamel finish. Cabinets include knockouts for ganging and stacking and an anchoring kit for concrete floors and stacking. Drawer cabinet ships fully assembled. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details. Cabinet Drawer Divider Kit is not included, sold separately.

PRICE
$1,999.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1999.00
Buy 6 units - 10 units
1899.00Save $100.00 (5%)
Buy 11+ units
1839.00Save $160.00 (8%)
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth27 in
Height32 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorGray
DividersNot Included
Number of Drawers6
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5PDG-3008KD-71
Drawer Quantity (Drawer Height)2(3"), 4(5")
Base TypeForkliftable Frame
BrandRousseau Metal