Rousseau Modular Storage Drawer Cabinet 30x27x32, 6 Drawers (2 Sizes) w/o Divider, w/Lock, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Rousseau Metal R5PDG-3008 Modular Storage Drawer Cabinet 30x27x32, 6 Drawers (2 Sizes) w/o Divider, w/Lock, Beige
Organize and secure valuable tools, parts or assemblies with these all welded steel cabinets with an attractive refined appearance and heavy-duty construction. Super strong drawers hold 400 lbs., open easily on side mounted tracks and lock with a central cylinder lock. Drawers maximize storage space with full height sides, open 100% for full access and feature full width handles for better grip and flush, catch-free front.
Sturdy drawer cabinets have a reinforced base, are stackable, permit forklift access with a 2" front opening and feature a durable baked enamel finish. Cabinets include knockouts for ganging and stacking and an anchoring kit for concrete floors and stacking. Drawer cabinet ships fully assembled. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details. Cabinet Drawer Divider Kit is not included, sold separately.
Organize and secure valuable tools, parts or assemblies with these all welded steel cabinets with an attractive refined appearance and heavy-duty construction. Super strong drawers hold 400 lbs., open easily on side mounted tracks and lock with a central cylinder lock. Drawers maximize storage space with full height sides, open 100% for full access and feature full width handles for better grip and flush, catch-free front.
Sturdy drawer cabinets have a reinforced base, are stackable, permit forklift access with a 2" front opening and feature a durable baked enamel finish. Cabinets include knockouts for ganging and stacking and an anchoring kit for concrete floors and stacking. Drawer cabinet ships fully assembled. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details. Cabinet Drawer Divider Kit is not included, sold separately.
PRICE
$1,999.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 27 in |
| Height | 32 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Stationary |
| Color | Beige |
| Dividers | Not Included |
| Number of Drawers | 6 |
| Cabinet Type | Counter Height |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | R5PDG-3008KD-41 |
| Drawer Quantity (Drawer Height) | 2(3"), 4(5") |
| Base Type | Forkliftable Frame |
| Brand | Rousseau Metal |