Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WBB3195505

MPN #: AMAP081CW

Amana® Window AC with Electronic Controls, 8000 BTU, 115V, R32

Product Description
Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 8,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 350 square feet. Flexible comfort features include three cooling speeds, Eco mode, and Sleep mode. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. At Amana we have exactly what you need to keep cool and dry.

Features:
  • 5.9-ft. LCDI power cord with 3-prong grounded plug uses 115V electrical outlet
  • with up to 1.76 pints per hour dehumidification
  • On-board electronic control panel with digital display
  • Remote control allows you to control the unit from across the room
  • 3 cooling speeds plus Auto option for cooling flexibility
  • Eco mode uses less energy for savings on your utility bill
  • Sleep mode gradually increases room temperature after being activated
  • Programmable 24-hour on/off timer cools on your schedule
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • Removable and washable air filter with a 'clean filter' alert for convenient maintenance
  • Easy-to-install window mounting kit included
  • Window width: 23" min / 36" max
  • Minimum window height: 14.5"
  • U.L. Listed
  • Energy Efficiency Ratio (EER): 12.1 EER


PRICE
$289.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-5/8 in
Depth17 in
Height13-5/16 in
Weight50.7 lbs
Cord Length4-1/2 ft
Window Width Min/Max23 / 36 in
Coverage Area350 ft²
Window Height Min/Max14-1/2 / 36 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling8000
Dehumidification1.76
Manufacturers Part NumberAMAP081CW
BrandAmana
TypeCool Only
Watts Cooling661 W
Remote ControlYes
ColorWhite
Amps Cooling5.8 A
Voltage115 V
ControlElectronic
Power Cord Type3-Prong

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL