Relief Pak® HotSpot® Moist Heat Pack, Circular 10" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Relief Pak® moist heat packs and covers are a simple and effective method of applying moist heat. The moist heat packs provides 30 minutes of therapeutic moist heat to soothe discomfort from stiff neck, backache, arthritis, sprains and bruises. The pack can be heated in water on a stove, in a microwave or in a heating unit. When treatment is complete, the pack can be stored for future use. Always apply moist heat pack with a Relief Pak® cover or a heavy towel completely wrapped around the pack. HotSpot® Moist Heat Pack - Circular - 10" diameter.
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Style | Circular |
| Material | Fabric |
| Package Quantity | 1 |
| Description | HotSpot® Moist Heat Pack |
| Color | Beige |
| Manufacturers Part Number | 11-1205 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |