To prevent burning, all moist heat packs must be applied with either a hot pack cover or heavy towel completely wrapped around the pack. The terry cloth hot pack cover allows therapeutic moist heat to penetrate without burning the skin. Hook and loop fasteners keep moist heat packs in place. Covers are machine washable and can be used again and again. Moist Heat Pack Cover - Terry with Foam-Fill - Oversize with Pocket - 24" x 30" - Case of 12.
Hydrocollator® Moist Heat Pack Cover, Foam-Filled Terry, Oversize with Pocket, 24"x 30", 12/CS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 30 in |
| Height | 1 in |
| Weight | 14 lbs |
Product Details
| Style | Oversize with Pocket |
| Material | Foam-Filled Terry |
| Package Quantity | 12 |
| Description | Moist Heat Pack Cover |
| Color | Light Gray |
| Manufacturers Part Number | 00-1110-12 |
| Brand | Hydrocollator |
Warranty
| Warranty | 1 yr |