Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB3105586

MPN #: AJC-C5S-I-0-186446

AJC® Mojo Baby Mallard Decoy HW4401-HW4501 Decoy Replacement Battery 5Ah, 6V, F1

Product Description
  • AJC® replacement compatible with Mojo Baby Mallard Decoy HW4401-HW4501 Decoy Battery
  • Exact OEM replacement guaranteed to fit easily and precisely
  • Maintenance free AGM technology, no need to add acid or water ever
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders
  • UL Recognized Component
  • Buy with confidence. Our backed by easy 30-day returns and 12-month warranty
Disclaimer: Our products are not affiliated with or authorized by Mojo

PRICE
$12.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.76 in
Width1.85 in
Height3.98 in

Product Details

TypeLead acid (non-spillable)
Voltage6 V
TerminalsF1
Amperage5 A
For Use WithMojo Baby Mallard Decoy HW4401-HW4501 Decoy
BrandAJC Battery