Global Industrial
Model # :WBB184086
Global lndustrial™ Molded Dock Bumper, Rectangular, 20Wx4-1/2H, Black
|
Questions & Answers (0)
Product Description
Global Industrial™ HIGH-IMPACT HARDENED MOLDED DOCK BUMPER
Hardened Molded Dock Bumper offers High Impact Resistance and is Immune to All Weather Conditions.
Hardened Molded Bumper is pre-drilled for quick installation. Bumper is constructed from fiber reinforced rubber containing nylon and polyester for added strength and durability. Steel reinforcement rings are molded into each Bumper and accept 3/4" anchor bolts (hardware not included). Bumper projects 3" from the surface. Sold individually. 1 Year Limited Warranty.
Hardened Molded Dock Bumper offers High Impact Resistance and is Immune to All Weather Conditions.
Hardened Molded Bumper is pre-drilled for quick installation. Bumper is constructed from fiber reinforced rubber containing nylon and polyester for added strength and durability. Steel reinforcement rings are molded into each Bumper and accept 3/4" anchor bolts (hardware not included). Bumper projects 3" from the surface. Sold individually. 1 Year Limited Warranty.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 4-1/2 in |
| Weight | 14 lbs |
| Projection | 3 in |
| Face Width | 20 in |
| Bolt Spacing | 5"W |
| Mounting Hole Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Molded Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 4 |
| Configuration | Standard |
| Hole Spacing Horizontal | 5 in |
| Material | Reinforced Rubber/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B184086 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |