Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Molded Heater Hose, Dayco 86830

Model #: WBB2817384

MPN #: 86830

Molded Heater Hose, Dayco 86830

|
Questions & Answers (0)
PRICE
$11.25
Out of stock, please check back soon.

Molded Heater Hose

Dayco Small I.D. Molded Heater Hose is designed to replace OEM coolant hose in applications where molded hose in small diameters (1" I.D. or smaller) is required. The molded configuration eliminates the need for multiple connections of hoses and clamps. The knitted reinforcement and synthetic EPDM construction provides high strength and resistance to detrimental environmental elements, coolants, and temperature variations of -40°F (-40°C) to +257°F (+125°C). In addition to meeting SAE J20R4, Class D-1 requirements, this hose is designed to meet Type EC electro-chemical requirements as specified in SAE J1684. If the OE parts have a ''quick connect'' endthe Dayco Small I.D. Molded Heater Hoses are also made with the quick connect assembled onto the hose for fast, convenient installation.

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.