Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB53947

Global lndustrial™ Molded Dock Bumper, Square, 12-1/2Wx11-3/8H, Black

Product Description
Global Industrial™ Molded Rubber Bumper - 11-3/8"W x 12-1/2"L x 3-1/2"H

Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled to accept ¾" anchor bolts, and mounting holes are countersunk for easy installation.

PRICE
$62.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
62.95
Buy 5 units - 10 units
59.95Save $3.00 (5%)
Buy 11+ units
57.95Save $5.00 (8%)
Available on or around 11/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth12-1/2 in
Height11-3/8 in
Weight19.5 lbs
Projection3-1/2 in
Face Width12-1/2 in
Bolt Spacing9-3/8"W, 7"H
Mounting Hole Diameter7/8 in

Product Details

Assembly RequiredNo
TypeMolded Dock Bumper
ColorBlack
Hole Spacing Vertical7 in
Number of Mounting Holes4
ConfigurationStandard
Hole Spacing Horizontal9-3/8 in
MaterialReinforced Rubber
Package Quantity1
Manufacturers Part NumberB53947
Mounting StyleBolt On
ShapeSquare
BrandGlobal Industrial

Warranty

Warranty30 Days