Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Molded Turbocharger Hose - Gates 26227

Model #: WBB2439285

MPN #: 26227

Molded Turbocharger Hose - Gates 26227

|
Questions & Answers (0)
PRICE
$101.95
Usually ships in 2 to 5 days
Molded Turbocharger Hose

Gates OE-Exact Turbocharger Hose features multi-layered construction with inner aramid reinforcement for maximum durability and strength.

  • Resists high temperatures, high pressures & oil permeation
  • Absorbs and isolates vibrations and shock


Application Summary: 2017-09 Volkswagen, Tiguan, 4-Cyl. 2.0 L, Pipe To Engine (Cold Side)

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2013
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2013
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2013
  • A3 - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2013
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2007, 2009-2013
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2007, 2009-2013
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2007, 2009-2013
  • A3 Quattro - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2007, 2009-2013
  • S3 - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2010-2010
  • S3 - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2010-2010
  • S3 - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2010-2010
  • S3 - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2010-2010
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009, 2011-2011
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009, 2011-2011
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009, 2011-2011
  • TT - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009, 2011-2011
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2015
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2015
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2015
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2015
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2011-2011
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2011-2011
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2011-2011
  • TTS Quattro - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2011-2011
Volkswagen+ Expand List– Hide List
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2012-2013
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2012-2013
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2012-2013
  • Beetle - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2012-2013
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2017
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2017
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2017
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2017
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2016
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2016
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2016
  • Eos - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2016
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2014
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2014
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2014
  • GTI - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2014
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2008-2010, 2012-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2008-2010, 2012-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2008-2010, 2012-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2008-2010, 2012-2013
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2008-2009
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2008-2009
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2008-2009
  • Jetta City - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2008-2009
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2008-2010
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2008-2010
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2008-2010
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2008-2010
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2012
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2012
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2012
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2012
  • Tiguan - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2017
  • Tiguan - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2017
  • Tiguan - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2017
  • Tiguan - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2017
  • Tiguan Limited - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2017-2017
  • Tiguan Limited - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2017-2017
  • Tiguan Limited - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2017-2017
  • Tiguan Limited - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2017-2017
1
1
Easy online or call-in returns.