Molded Urethane Cable & Hose Protection Crossover 23-1/2" x 23-1/4" x 4-1/8"
|
Questions & Answers (0)
Product Description
Molded Urethane Cable & Hose Protection Crossover , 23-1/2" x 23-1/4" x 4-1/8"
Protects hoses and cables from pedestrian and rolling traffic. Solid molded urethane construction is durable. Top surface of each crossover includes serrations for extra traction. Each unit features a maximum capacity rating of 2,400 lbs.
Protects hoses and cables from pedestrian and rolling traffic. Solid molded urethane construction is durable. Top surface of each crossover includes serrations for extra traction. Each unit features a maximum capacity rating of 2,400 lbs.
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/4 in |
| Height | 4-1/8 in |
| Cable Opening | 3 |
Product Details
| Assembly Required | No |
| Type | Cable & Hose Bridge |
| Number of Channels | 1 |
| Capacity | 2,400 lbs |
| Material | Urethane |
| Color | Orange |
| Manufacturers Part Number | URTH-24 |
| Brand | Vestil |