Avery Monthly Gold Line Black Leather Tab Divider, Jan to Dec, 8.5"x11", 12 Tabs, Buff/Black
Write a Review
|
Questions & Answers (0)
Product Description
Dividers with black leather tabs help you get sorted as soon as you insert them in your binder or notebook. The 12 tabs come preprinted with the months of the year so you can achieve fast chronological organization. Leather tabs offer a durable solution that you can thumb through again and again. Combined with gold lettering, the tabs add a classic and elegant touch to your binder. Monthly tabs range from January to December.
PRICE
$8.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 12 Tabs/Set |
| Color | Buff/Black |
| Tab Position | Side |
| Style | Preprinted Numbers |
| Punched/Unpunched | Punched |
| Description | Monthly Gold Line Black Leather Tab Divider - Jan to Dec - 12 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11351 |
| Tab Color Family | Black |
| Brand | Avery |
| Printed Title | Numerals - 1 to 12 |