Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2690888

MPN #: OFG901T

Pleasant Hearth Montreal Gas Fire Pit Table 40000 BTU - Matte Black

|
Questions & Answers (0)
PRICE
$477.95
was $499.99
Save $22.04 (4.41%)
Out of stock, please check back soon.
The sleek and modern Montreal gas fire pit from Pleasant Hearth is sure to be a hit amongst even the most discerning of guests. The stainless-steel accent legs and the stainless-steel table lid will reflect the sunlight and draw attention to the matte black, steel table. A well-hidden 20 lb. propane tank (not included) powers the unit and gives off 40,000 BTU's of warmth. Open the hinged doors to expose the control panel and tank. The piezo ignition turns on the unit with just the turn of a knob and the variable flame control lets you dictate a big flame and lots of heat or a low, ambient fire. Once on, enjoy the sparkle of the blue glass rocks that reflect the flickering flames. When your pit is not in use, just put the stainless-steel table lid in place, and use the unit as an occasional table.

Features:

  • Variable flame settings up to a maximum 40,000 BTU's
  • Piezo ignition ignites at the turn of a knob
  • Table lid converts pit to occasional table
  • Hinged doors access the propane tank
  • Stainless steel burner for longer life
  • Blue glass rocks give warm flame effect
  • Matte black & stainless steel finish
  • Easy to install 20 lb. LP gas tank (not included)
  • Fits Pleasant Hearth Fire Pit Cover model # OFC720SA (sold separately)
  • 1 year limited warranty
  • CSA Certified


This product will be restocked by Dec 30, 2099

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.