Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB361774

MPN #: PB02736R3W

Moo-Tel Calf Nursery w/ Doors 26'W x 28'L White

Product Description
White 12.5oz, 24 mil premium cover comes with a 15 year warranty. Constructed from 14 gauge Allied Gatorshield structural steel tubing with our EZ Lock slip fittings, making construction quick and easy. Rafter spacing is 3'. Sidewall height 6'5. End frame utilizes 16 gauge, 1.5 square tubing. 5'H roll-up sides come with our exclusive roll-up assembly and all necessary hardware. Ground posts are included. Baseboards are recommended. Comes equipped with one 8'x8' double zippered door and one 8'x8' commercial grade steel roll-up door.

PRICE
$17,529.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length336 in
Width312 in
Height164 in
Weight2330 lbs
Side Wall Height77
Opening (W x H)8' x 8'
Rafter Spacing3'

Product Details

Assembly RequiredYes
TypeAnimal Housing
ColorWhite
Canopy StyleOne Zippered End, One Roll-Up End
StyleDoors
Country of OriginUnited States
Capacity9944 ft³
Material1.90" OD Steel Pipe Frame
Package Quantity1
Manufacturers Part NumberPB02736R3W
Outdoor Structure Material12.5 oz, 24 mil Polyethylene
BrandClearSpan