Colossal Chick-Inn Hutch 26'W x 12'H x 36'L
Write a Review
|
Questions & Answers (0)
Product Description
Holds approximately 600 birds (@1.5 sq ft/bird) in a safe, free range environment suitable for chickens, quail or pheasants. 26 gauge, 10'W x 9'H steel roll-up door with pull rope handle. Attractive, functional 36W x 80H entry door has rustproof stainless steel hinges and latch. Our exclusive Twist of the Wrist roll-up side curtains ensure healthful ventilation. White 12.5 oz, 24 mil premium rip-stop polyethylene cover comes with a 15 year warranty. Double-zippered rear panel door. 4' rafter spacing. 14 gauge, 1.90 OD Allied Gatorshield structural steel tubing. To provide secure and stable holding power, Model B354301 recommended.
PRICE
$18,149.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 432 in |
| Width | 312 in |
| Height | 144 in |
| Weight | 2051 lbs |
| Opening (W x H) | (1) 3' x 6' 8", (1) 10' x 9' |
| Rafter Spacing | 4' |
Product Details
| Assembly Required | Yes |
| Type | Poultry Housing |
| Color | White |
| Canopy Style | One Zippered End, Roll-Up Sides |
| Style | Freestanding |
| Country of Origin | United States |
| Capacity | 11232 ft³ |
| Material | 1.90" OD Steel Pipe Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | 103740 |
| Outdoor Structure Material | 12.5 oz, 24 mil Polyethylene |
| Brand | ClearSpan |