Moo-Tel Calf Nursery w/ Open Ends 26'W x 36'L White
Write a Review
|
Questions & Answers (0)
Product Description
White 12.5oz, 24 mil premium cover comes with a 15 year warranty. Constructed from 14 gauge Allied Gatorshield structural steel tubing with our EZ Lock slip fittings, making construction quick and easy. Rafter spacing is 3'. Sidewall height 6'5. 5'H roll-up sides come with our exclusive roll-up assembly and all necessary hardware. Ground posts are included. Baseboards are recommended.
PRICE
$14,079.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 432 in |
| Width | 312 in |
| Height | 164 in |
| Weight | 1997 lbs |
| Side Wall Height | 77 |
| Rafter Spacing | 3' |
Product Details
| Assembly Required | Yes |
| Type | Animal Housing |
| Color | White |
| Canopy Style | Open Ends |
| Style | Open |
| Country of Origin | United States |
| Capacity | 12786 ft³ |
| Material | 1.90" OD Steel Pipe Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | PB02727R3W |
| Outdoor Structure Material | 12.5 oz, 24 mil Polyethylene |
| Brand | ClearSpan |
Warranty
| Warranty | Class IV |