Moo-Tel Calf Nursery w/ Doors 18'W x 20'L White
Write a Review
|
Questions & Answers (0)
Product Description
White 12.5oz, 24 mil premium cover comes with a 15 year warranty. Constructed from 14 gauge Allied Gatorshield structural steel tubing with our EZ Lock slip fittings, making construction quick and easy. Rafter spacing is 4'. Sidewall height 6'5. End frame utilizes 16 gauge, 1.5 square tubing. 5'H roll-up sides come with our exclusive roll-up assembly and all necessary hardware. Ground posts are included. Baseboards are recommended. Comes equipped with one 8'x8' double zippered door and one 8'x8' commercial grade steel roll-up door.
PRICE
$11,199.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 216 in |
| Height | 142 in |
| Weight | 1294 lbs |
| Side Wall Height | 77 |
| Opening (W x H) | 8' x 8' |
| Rafter Spacing | 4' |
Product Details
| Assembly Required | Yes |
| Type | Animal Housing |
| Color | White |
| Canopy Style | One Zippered End, One Roll-Up End |
| Style | Doors |
| Country of Origin | United States |
| Capacity | 4259 ft³ |
| Material | 1.90" OD Steel Pipe Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | PB02710R4W |
| Outdoor Structure Material | 12.5 oz, 24 mil Polyethylene |
| Brand | ClearSpan |