Durable Material: Sturdy construction made from corrosion resistant polypropylene.Scuff Resistant: Non-marking, swiveling casters provide convenient and mess-free mobility over smooth floor surfaces.Color-Coded Versatility: Dedicate six assorted color designed for specific areas and chemicals.
Sparta Mop Bucket, 35 qt Bucket Capacity, Red
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Mop Bucket |
| Capacity | 8-3/4 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mop Bucket |
| Color | Red |
| Bucket Capacity | 35 qt |
| Brand | Sparta |
Related Products
O'Dell EchoFiber® Microfiber Loop Mop - Medium Red MWTM-R. EchoFiber® Microfiber Loop Mop. Combine the cleaning power of split microfiber with convenience - they fit traditional handles, bucket, and wringers! Advanced microfiber synthetic loops are bound by a tail-band. EchoFiber® mops will not tangle, leave strings, or snag. These mops are lightweight, easy to use, easy to wring, and fast drying. Superior strength. Micro-level cleaning. Launders 100s of cycles. Lint free. Easy glide performance.
Maneuver around hard floor surfaces that require mopping with ease using this single mop bucket with wringer. Made using corrosion resistant red polypropylene with electroplating material for a structural finish. Offers a large 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3" diameter swivel casters. Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer.
✓ Corrosion-resistant polypropylene with "Caution" stencil ✓ 3", 360-deg swivel casters make it easy to maneuver ✓ Bucket capacity: 38 qt. Easily clean around hard floor surfaces that require frequent mopping with the red Global Industrial™ Mop Bucket and Wringer Combo. This 38-quart (9-1/2 gallon) mop bucket with wringer is made of corrosion-resistant red polypropylene with an electroplating material for a highly-visible and sleek finish. The wringer features a comfort grip handle for easy, efficient mop squeezing, and the sediment screens trap dirty ...
Highly absorbent cotton/poly blend. 20 oz mop head with looped-ends and a tail band provide less streaks during cleaning and more durability. Machine washable in a mesh laundry bag. Polyproylene molded quick-change mop handle provides for easy changing. Features a hanger tip for convenient storage.
The Rubbermaid Commercial WaveBrake® Dirty Water Bucket keeps dirty water separate from clean water, helping to reduce the potential for cross-contamination. Executive Series™ WaveBrake® include the dirty water bucket as standard. Features: PROMOTE HEALTH & WELLNESS: Keeps dirty water separate from clean water RELATED PRODUCTS: Recommended for use with a WaveBrake® mopping system DURABLE CONSTRUCTION: High quality plastic design is built to handle any cleaning job HANDLE: Wire handle ensures easy transport DESIGN: Lightweight design is easy to lift and empty For Use with RCP ...