Vikan 56924 5 Gallon Bucket, Red
Write a Review
|
Questions & Answers (0)
Product Description
This durable 5 gallon bucket is a problem-solver, however you use it. Move, mix, store, sanitize; regardless of the application, this hygienic bucket is designed with food safety and functionality in mind. Drainage hole at the bottom allows water to escape when the bucket is being hung upside down.
PRICE
$84.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 15 in |
| Height | 18-1/2 in |
| Weight | 4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene/Stainless Steel Handle |
| Color | Red |
| Manufacturers Part Number | 56924 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |