Sparta Mop Bucket Combo w/ Sidepress Wringer, 35 qt Bucket Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Durable Material: Sturdy construction made from corrosion resistant polyethylene. Long Lasting: Consistent commercial use rated for thousand of cycles. Anti-Splash Technology: Reduce the risk of spilling and splashing during usage. Anti-Tip: Wringer ensures bucket from tipping over during usage. Scuff Resistant: Non-marking, swiveling casters provide convenient and mess-free mobility over smooth floor surfaces. Ergonomic Handle: Easy to move and press. Color-Coded Versatility: Dedicate six assorted color designed for specific areas and chemicals.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Mop Bucket Combo with Side Press |
| Capacity | 8-3/4 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mop Bucket with Side Press Wringer |
| Color | Black |
| Bucket Capacity | 35 qt |
| Wringer Capacity | 32 oz |
| Brand | Sparta |