Motor, 100-115/200-230V, 1/3 HP, 1725/1425 RPM, For Blodgett, 32232
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Size | 5/8 X 3-1/4 in |
| Mount Centers | 3" |
| Mounting Hole | 5 in |
Product Details
| Type | Motor |
| RPM | 1725/1425 rpm |
| Horsepower | 1/3 HP |
| Color | Gray |
| Amperage | 5 - 5.2, 2.5 - 2.6 A |
| Voltage | 100 - 115, 200 - 230V V |
| Phase | 1 |
| Description | Motor |
| Manufacturers Part Number | 11840 |
| Brand | Blodgett |