Blower Motor, 115/200-230V, 1/3 HP, 1725/1425 RPM, For Middleby, 27381-0023
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$869.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Size | 6 X 5/8 in |
Product Details
| Type | Motor |
| RPM | 1725/1425 rpm |
| Horsepower | 1/3 HP |
| Voltage | 115, 200 - 230V V |
| Phase | 1 |
| Description | Blower Motor |
| Color | Gray |
| Manufacturers Part Number | 27381-0023 |
| Amperage | 2.5 - 5.2 A |
| Brand | Middleby Marshall |