Applications:
- Fans
- Pumps
- Blowers
- Conveyors
- Compressors
- Industrial machines
- Other general purpose applications
Weights & Dimensions
| Weight | 288 |
| Dimension C | 24-3/16 in |
Product Details
| Power Factor | 69 |
| Bearing Opp Drive End | 6208 |
| KVA Code | J |
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | SPM2511T |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Bearing Drive End | 6309 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 10 HP |
| Frame | 254T |
| Hertz | 60 Hz |
| Design Code | A |
| Voltage | 230/460 V |
| Full Load Efficiency | 92.4 |
| Nameplate RPM | 1180 rpm |
| Full Load Amps | 14.5 A |
| Duty | Continuous |
| Poles | 6 |
| Ambient Temperature | 40 °C |