Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.
Leeson 121199.00, 0.75 HP, 850 RPM, 208-230/460V, 145T, TEFC, Rigid
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, 3-Phase Motor: 3/4HP, 850 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 145 Frame, Rigid Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 3.2/1.6, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 0, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Diameter 7/8.
PRICE
$1,229.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 41 |
| Shaft Diameter | 7/8 |
Product Details
| Motor RPM 60 Hertz | 850 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | 121199.00 |
| Enclosure | TEFC |
| Design | Sq Cage Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Leeson |
| Horsepower | 3/4 HP |
| Efficiency Type | Standard |
| Frame | 145T |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 850 rpm |
| Full Load Amps | 3.2/1.6 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor M3602, Marathon E348 |
| Ambient Temperature | 40 °C |
| RPM Range | 0-1000 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |