- Automatic Overload
- Class B moisture resistant Insulation
- 1.0 Service Factor
- 5/8 inch diameter shaft with both keyway and flat
- 60º C ambient
- Single Speed
- Reversible Rotation
Century OKR1503, Direct Replacement For Krack 460/200-230 Volts 850 RPM 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 6-4/9 X 6-4/9 in |
| Length Less Shaft | 10-1/4 in |
| Shaft Diameter | 0.625 |
Product Details
| Bearing Type | Ball |
| Horsepower | 1 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 200-230/460 V |
| Phase | 3 |
| Full Load Amps | 4.4/2.0 A |
| Manufacturers Part Number | OKR1503 |
| Rated RPM | 1140 |
| Service Factor | 1.00 |
| RPM Range | 0-1000 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |