Applications:
- Fans
- Pumps
- Blowers
- Conveyors
- Compressors
- Industrial machines
- Other general purpose applications
Weights & Dimensions
| Weight | 187 |
| Dimension C | 18-15/16 in |
Product Details
| Power Factor | 88 |
| Bearing Opp Drive End | 6206 |
| KVA Code | K |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | SPM3314T |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Bearing Drive End | 6307 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 15 HP |
| Frame | 215T |
| Hertz | 60 Hz |
| Design Code | A |
| Voltage | 230/460 V |
| Full Load Efficiency | 92.4 |
| Nameplate RPM | 3515 rpm |
| Full Load Amps | 17 A |
| Duty | Continuous |
| Poles | 2 |
| Ambient Temperature | 40 °C |