Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Leeson Motors-3HP, 115/230V, 1740RPM, DP, Rigid C Mount, 1.15 SF, 75.5 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Inductor Run Motor: 3HP, 1740 RPM, Drip-Proof (DP) Enclosure, 184 Frame, Rigid C Mount, 115/230V, 1PH, 60HZ, Name Plate Amps 33.8/16.9, Continuous duty, 1.15 Service Factor, Manual thermal protection, Efficiency: 75.5, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 2-1/4, Shaft Diameter 1 1/8.
PRICE
$1,099.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 73 |
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 1-1/8 |
Product Details
| Motor RPM 60 Hertz | 1740 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 1 |
| Manufacturers Part Number | 131629.00 |
| Enclosure | DP |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Leeson |
| Horsepower | 3 HP |
| Efficiency Type | Standard |
| Frame | 184TC |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 75.5 |
| Nameplate RPM | 1740 rpm |
| Full Load Amps | 33.8/16.9 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor CL1408TM |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | N |
| UL | N |