Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.
Leeson Motors-5HP, 230V, 3500RPM, TEFC, Rigid Mount, 1.15 SF, 82.5 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Capacitor Run Motor: 5HP, 3500 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 184 Frame, Rigid Mount, 230V, 1PH, 60HZ, Name Plate Amps 19.8, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 82.5, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 2-1/4, Shaft Diameter 1 1/8.
PRICE
$1,405.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 96 |
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 1-1/8 |
Product Details
| Motor RPM 60 Hertz | 3500 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | 131549.00 |
| Enclosure | TEFC |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Leeson |
| Horsepower | 5 HP |
| Efficiency Type | Standard |
| Frame | 184T |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Full Load Efficiency | 82.5 |
| Nameplate RPM | 3500 rpm |
| Full Load Amps | 19.8 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Baldor L3608T, WEG 00536ES1E184T, Marathon I223 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |