Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Leeson Motors-1/4HP, 115/208-230V, 1725RPM, TEFC, Round Mount, 1.15 SF, 56 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Inductor Run Motor: 1/4HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48 Frame, Round Mount, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4/2.4-2.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 56, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-1/2, Shaft Diameter 1/2.
PRICE
$545.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21 |
| Shaft Length | 1-1/2 in |
| Shaft Diameter | 1/2 |
Product Details
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Footless |
| Phase | 1 |
| Manufacturers Part Number | 101765.00 |
| Enclosure | TEFC |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| Horsepower | 1/4 HP |
| Efficiency Type | Standard |
| Frame | 48CZ |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 56 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 5.4/2.4-2.7 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |