Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390051

MPN #: EM3545

Baldor-Reliance Motor EM3545, 1HP, 3450RPM, 3PH, 60HZ, 56, 3516M, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,3450RPM,3PH,60HZ,56,3516M,TEFC,F1,N

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33
Dimension C12.25 in

Product Details

Power Factor87
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3545
EnclosureTEFC
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame56
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency77
Nameplate RPM3450 rpm
Full Load Amps2.8/1.4 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm