Century Motor 2 Hp Sq Flange Uprated Mfr. B2859
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 115/230 Amps: 11.2/22.4 Service Factor: 1.1 Frame: 56Y C-Dimension: 14.44"
PRICE
$689.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21.375 in |
| Width | 11 in |
| Height | 9.5 in |
| Dimension C | 14-3/8 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 2 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Voltage | 115, 230 V |
| Phase | 1 |
| Full Load Amps | 11.2/22.4 FLA |
| Manufacturers Part Number | B859 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |