Century 2 Hp, Single Phase, Energy Efficient Spa Motor Mfr. BN61
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor.2-.25Hp RPM 3450/1725 Volts: 230 Amps: 8.5/2.8 Service Factor: 1.0 Frame: 48Y C-Dimension: 13.33"
PRICE
$639.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.5 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 2 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 8.5/2.8 A |
| Manufacturers Part Number | BN61 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |