Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB3201994

MPN #: SPM4416TS-4

Baldor-Reliance Motor 200HP, 3575RPM, 3PH, 60HZ, 449TS, A44128M, TEF460

Product Description
Severe duty, Three Phase Motor, 200HP, 3575RPM, 3PH, 60HZ, 449TS, A44128M, TEF460

Applications:
  • Grain handling
  • Chemical, oil & gas
  • Pulp & paper, forest products
  • Metals & foundries
  • Cement, aggregate & above ground mining
  • Food processing
  • Power generation
  • Water & wastewater treatment


PRICE
$50,809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2595
Dimension C44-9/16 in

Product Details

Power Factor91
Bearing Opp Drive End65BC03J30X
KVA CodeG
Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberSPM4416TS-4
EnclosureTEFC
Service Factor1.15
Bearing Drive End65BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower200 HP
Frame449TS
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency95.8
Nameplate RPM3575 rpm
Full Load Amps213 FLA
DutyContinuous
Poles2
Ambient Temperature40 °C