x

Take 15% off your entire order!

Offer applied at checkout

Leeson G150261.22, High Eff., 15 HP, 840 RPM, 208-230/460V, 286T, TEFC, Rigid

Actual product may differ from image shown

Leeson G150261.22, High Eff., 15 HP, 840 RPM, 208-230/460V, 286T, TEFC, Rigid

Item #: WBB222031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,331.00 up to 45% OFF

Price: $3,496.00

$582.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

General Purpose, 3-Phase Motor: 15HP, 840 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 286 Frame, Rigid Mount, 208-230/460V, 3PH, 60HZ, Name Plate Amps 40/20&, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
Rigid base allows motor to be rigidly mounted on equipment.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: M2395T
Marathon: L415

  • HORSEPOWER 15
  • ENCLOSURE TEFC
  • FRAME 286T
  • MOUNTING Rigid
  • NAMEPLATE RPM 840
  • PHASE 3
  • MOTOR RPM 60Hz 840
  • VOLTAGE 208-230/460
  • HERTZ 60
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION No
  • EFFICIENCY TYPE Standard
  • EFFICIENCY 91
  • AMBIENT TEMP C 40
  • ROTATION CCW/CW
  • WEIGHT 490
  • UL N
  • CSA N
  • LEESON MODEL NO. N286T8FB1AA
  • UPC 69172002002
  • RPM RANGE 0-1000
  • FRAME MATERIAL Cast Iron
  • ENCLOSURE TYPE Totally Enclosed
  • DESIGN Sq Cage Inductor Run
  • is_motor Yes
  • MANUFACTURER PART # G150261.22
  • BRAND Leeson
  • FL AMPS 40/20
  • COMPATIBLE WITH/REPLACES - 2 Marathon, L415
  • BEARING-DRIVE-END 6311
  • COMPATIBLE WITH/REPLACES - 1 Baldor M2395T, WEG 01509EP3E286T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson G150261.22, High Eff., 15 HP, 840 RPM, 208-230/460V, 286T, TEFC, Rigid

Leeson G150261.22, High Eff., 15 HP, 840 RPM, 208-230/460V, 286T, TEFC, Rigid

Item #: WBB222031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant