Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Leeson Motors-1/3HP, 115V, 1725RPM, DP, Resilient Base Mount, 1.35 SF, 75 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Capacitor Run Motor: 1/3HP, 1725 RPM, Drip-Proof (DP) Enclosure, 48 Frame, Resilient Base Mount, 115V, 1PH, 60HZ, Name Plate Amps 3.2, Continuous duty, 1.35 Service Factor, Automatic thermal protection, Efficiency: 75, Efficiency Type: NEMA Premium, Ambient 40 C, Selective CW Rotation, Shaft Length 1-1/2, Shaft Diameter 1/2.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 22 |
| Shaft Length | 1-1/2 in |
| Shaft Diameter | 1/2 |
Product Details
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Resilient Base |
| Phase | 1 |
| Manufacturers Part Number | 101405.00 |
| Enclosure | DP |
| Design | Capacitor Start Capacitor Run |
| Service Factor | 1.35 |
| Bearing Drive End | 6203 |
| Brand | Leeson |
| Horsepower | 1/3 HP |
| Efficiency Type | NEMA Premium |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Full Load Efficiency | 75 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 3.20 A |
| Frame Material | Rolled Steel |
| Duty | Continuous |
| Compatible Part/Model Number | Grainger/Dayton, 4K102, 4K708 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |